Shop All High Speed Jobber Drill Bits
Drill America
#28 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # D/AN28
Zoro # G1838639
product price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #28
- Overall Length 2-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # D/AN28
- Zoro # G1838639
- UPC # 887861002837
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #28 |
Overall Length | 2-7/8" |
Flute Length | 1-3/4" |
Drill Bit Size | #28 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive Long T50 Star Bit Socket (3-0602)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Taper Tap (DWT54779)
- DEWALT Drill Bit, 1/4 in. x 6 in., Carbide (01314-PWR)
- DRILL AMERICA 1/4" Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD1/4ST)
- DRILL AMERICA 3/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/64)
- DRILL AMERICA 7.20mm HSS Jobber Length Drill Bit (DWDMM7.20)
- DRILL AMERICA #50 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (D/AN50)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11)
- DRILL AMERICA #68 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN68)
- DRILL AMERICA 29/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP29/64)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182025)
- Drill America Drill Bits