Shop All Extra Long Drill Bits
Drill America
#27x6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX627
Zoro # G1814559
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #27
- Shank Type Round
- Size #27
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX627
- Zoro # G1814559
- UPC # 887861042574
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #27 |
Size | #27 |
Overall Length | 6" |
Flute Length | 1-7/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.69"L, GP Phenolic (1600BW)
- POWERBUILT #1 X 6" Phillips Screwdriver (Inj Hndl) (646141)
- CRAFTSMAN 2-Shelf Stackable Tool Chest, Black/Red, 36 in H (CMXMSAJ94772)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 15/16 (315161)
- DRILL AMERICA 3/8"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X3/8)
- DRILL AMERICA 25/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X25/64)
- DRILL AMERICA #17x12" HSS Aircraft Extension Drill Bit (DWDA/CX1217)
- DRILL AMERICA 21/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1221/64)
- DRILL AMERICA 1/8"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/8)
- DRILL AMERICA F x6" HSS Aircraft Extension Drill Bit (DWDA/CX6F)
- DRILL AMERICA Sx12" HSS Aircraft Extension Drill Bit (DWDA/CX12S)
- Drill America Extra Long Drill Bits