Shop All Reduced Shank Drill Bits
Drill America
27/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank
Mfr # KFDRSD3/8X27/64
Zoro # G1920164
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 27/64"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold
Product Information
- Brand Drill America
- MFR # KFDRSD3/8X27/64
- Zoro # G1920164
- UPC # 887861036924
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 27/64" |
Overall Length | 5-3/8" |
Flute Length | 3-15/16" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Drill America KFD Killer Force Drill Bits are manufactured from premium grade High-Speed Steel. Gold and black surface treated for use in stainless steel and other hard metal drilling. Manufactured from premium grade M2 high speed steel, Killer Force Drills have a heavy-duty 135° split point for self-centering and reducing thrust and 3-Flat Shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 3 3/4 in. Round Point Safety Blade, 100-Piece (11-988)
- BSC PREFERRED 5PK 2'' 2 Phillips Bit (DPH22P5)
- DRILL AMERICA 31/64" Tin Coated Jobber Length Drill Bit (DWDTN31/64)
- BOSCH DareDevil 10 Pc Spade Set w/Ext (DSB5010)
- DRILL AMERICA 1-1/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/8)
- DRILL AMERICA 63/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F63/64)
- DRILL AMERICA 1-9/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-9/32)
- DRILL AMERICA 27/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X27/64)
- DRILL AMERICA 20.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD20.0MM)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD9/16)
- DRILLCO 51/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF151)
- Drill America Reduced Shank Drill Bits