Shop All Reduced Shank Drill Bits
Drill America
27/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3"
Mfr # DWDRSD3/8X27/64
Zoro # G1928695
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 27/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDRSD3/8X27/64
- Zoro # G1928695
- UPC # 887861033701
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 27/64" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MK DIAMOND PRODUCTS Gas Scarifier, w/5 Point Carbide Drum (158941)
- RIDGID Jaw, Hook 8 Wrench (31580)
- PASLODE Battery Charger, 6V, NiCd, 120VAC (900200)
- INSIZE Thread Plug Gage, Thread Size 5/8"-11 (4131-5C1)
- DRILL AMERICA 21.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD21.5MM)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F1-1/4)
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD15/16)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD29/32)
- DRILL AMERICA 3/4" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO3/4)
- DRILL AMERICA 27/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD27/32)
- WESTWARD Silver/Deming Drill, 15/16,118 Deg (6WUY3)
- Drill America Reduced Shank Drill Bits