Shop All Extra Long Drill Bits
Drill America
27/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL12X27/32X1/2
Zoro # G905900976
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 27/32"
- Shank Dia. 1/2"
Product Information
- Brand Drill America
- MFR # DWDDL12X27/32X1/2
- Zoro # G905900976
- UPC # 887861307925
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 27/32" |
Shank Dia. | 1/2" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.25-1.49 In. (033-03-015)
- X1 TOOLS 14 Aluminum Pipe Wrench with a 90 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1020x1)
- DEWALT 18" Bull Point Bit SDS Max Shank (DW5833)
- MILWAUKEE TOOL EXACT 4" Punch (49-16-2679)
- DRILL AMERICA 21/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X21/64)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/8)
- DRILL AMERICA 29/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1229/64)
- DRILL AMERICA 1/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/16)
- DRILL AMERICA 5/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/16)
- DRILL AMERICA 31/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1231/64)
- DRILL AMERICA 1/4"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/4)
- Drill America Extra Long Drill Bits