Shop All Reduced Shank Drill Bits
Drill America
27/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F27/32
Zoro # G500482488
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 27/32"
Product Information
- Brand Drill America
- MFR # KFD3F27/32
- Zoro # G500482488
- UPC # 887861294478
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 27/32" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 2in TPI 4-1/2 PLUG HAND TAP (HT-20000-4.5-P-I)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 10mm (CDDS17N)
- IRWIN BARCLAMP 4.25"" MICRO 2PK (1964747)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- B (46772)
- DRILL AMERICA 7/16" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X7/16)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD41/64)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F13/16)
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD15/16)
- DRILL AMERICA 9/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO9/16)
- DRILL AMERICA 1-3/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-3/8)
- EAGLE TAPTEK CUTTING TOOLS 1-11/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-111-I)
- Drill America Reduced Shank Drill Bits