Shop All High Speed Steel Chucking Reamers
Drill America
26.00mm HSS Straight Shank Chucking Reamer
Mfr # DWRR26.0MM
Zoro # G210580801
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Square
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
- Material High Speed Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWRR26.0MM
- Zoro # G210580801
- UPC # 887861145619
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 26.00 mm |
Details
Shank Type | Square |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820AT)
- WIDIA Hand Tap Set, 3 PC, HSS, #6-32, H3 Limit (15240)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20578818R)
- POWERMATIC Power Feeder, Steel, 23-37/64 in. W (1790812K)
- DRILL AMERICA 28.00mm HSS Straight Shank Chucking Reamer (DWRR28.0MM)
- DRILL AMERICA .3460 HSS Straight Shank Chucking Reamer (DWRR.3460)
- DRILL AMERICA .1220 HSS Straight Shank Chucking Reamer (DWRR.1220)
- DRILL AMERICA 2" HSS Straight Flute Shell Reamer (DWRRS2INCH)
- DRILL AMERICA 1-5/8" HSS Spiral Flute Shell Reamer (DWRRSS1-5/8)
- DRILL AMERICA .5030 HSS Straight Shank Chucking Reamer (DWRR.5030)
- KODIAK CUTTING TOOLS .6235 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481949)
- Drill America Reamers