Shop All Carbide-Tipped Drill Bits
Drill America
25/64" Solid Carbide Drill Bit
Mfr # DMOD25/64
Zoro # G1944996
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 25/64"
- Overall Length 4-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DMOD25/64
- Zoro # G1944996
- UPC # 887861047821
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 25/64" |
Overall Length | 4-1/2" |
Flute Length | 2-7/8" |
Drill Bit Size | 25/64" |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 3/32in.dia., 1-1/4in.Cut L (5962300)
- DRILL AMERICA m33x2 Carbon Steel Hex Die (DWTMHX33X2)
- MARSHALLTOWN Magnesium Hawk, 13 x13 In, DuraSoft Handle (5206D)
- COUGAR PRO Reverse Ratcheting Comb Wrench FP Cougar (E8SRCW)
- DRILL AMERICA 13/32" Solid Carbide Drill Bit (DMOD13/32)
- DRILL AMERICA 7/16" Solid Carbide Drill Bit (DMOD7/16)
- DRILL AMERICA 27/64" Solid Carbide Drill Bit (DMOD27/64)
- DRILL AMERICA #31 Solid Carbide Drill Bit (DMOD31)
- DRILL AMERICA 21/64" Solid Carbide Drill Bit (DMOD21/64)
- DRILL AMERICA 5/64" Solid Carbide Drill Bit (DMOD5/64)
- STM 14 82Deg 6Flute Carbide Countersink (172921)
- Drill America Drill Bits