Shop All Reduced Shank Drill Bits
Drill America
25.50mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD25.5MM
Zoro # G1937567
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 25.50mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDRSD25.5MM
- Zoro # G1937567
- UPC # 887861124522
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 25.50mm |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT 1/4" Core Box Router Bit (2211)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-3/8 (53188)
- DRILL AMERICA 45/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO45/64)
- GEAR KEEPER Instrument Retractor, 32inL, Black, 1-1/2lb (RT3-7524)
- DRILL AMERICA 25/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3-3/4" (D/ARSD3/8X25/64)
- DRILL AMERICA 1-31/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-31/64)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-5/16)
- DRILL AMERICA 1-15/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-15/32)
- DRILL AMERICA 1-13/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-13/32)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD21/32)
- EAGLE TAPTEK CUTTING TOOLS 41/64 COBALT S&D DRILL 1/2 SHANK (C1090-041-I)
- Drill America Drill Bits