Shop All Counterbores
Drill America
25/32"x1/4" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR25/32
Zoro # G1739686
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25/32"
- Overall Length 5-3/8"
- Shank Type Straight
- Finish Uncoated (Bright)
- Size- Decimal 0.78125 in
Product Information
- Brand Drill America
- MFR # DEWCBR25/32
- Zoro # G1739686
- UPC # 887861129275
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 25/32" |
Overall Length | 5-3/8" |
Size- Decimal | 0.78125 in |
Shank Size | 5/8" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bench Yoke Vise, 1/8 to 2 In. (21A)
- REMGRIT Rod Saw Blade, Fine, 10" x 0.1" (GG10)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160404-NMS WSM10S)
- FEIN Oscillating Corded Power Tool (MM 700 MAX BASIC SET)
- DRILL AMERICA 5/32"x5/32" Pilots for Counterbore (DEWPIL5/32X5/32)
- DRILL AMERICA 7/16"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/16)
- DRILL AMERICA 7/16"x1/8" Pilots for Counterbore (DEWPIL7/16X1/8)
- DRILL AMERICA 7/8"x7/16" Pilots for Counterbore (DEWPIL7/8X7/16)
- DRILL AMERICA 37/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR37/64)
- DRILL AMERICA 19/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR19/32)
- HHIP M3 X 3.4mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0051)
- Drill America Counterbores