Shop All Extra Long Drill Bits
Drill America
25/32" x 18" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL18X25/32X1/2
Zoro # G905900945
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25/32"
- Shank Dia. 1/2"
Product Information
- Brand Drill America
- MFR # DWDDL18X25/32X1/2
- Zoro # G905900945
- UPC # 887861308113
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 25/32" |
Shank Dia. | 1/2" |
Overall Length | 18" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap , 5/8"-11 , Modified Bottom, Semi-Bottom , 3 Flutes, (1650504108)
- CRESCENT LUFKIN 3/8" x 50m/164' Speedwinder® SAE/Metric Yellow Clad Dual Sided Long Steel Tape (HYT50CME)
- MILWAUKEE TOOL Hose Clip Adapter (49-90-1959)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- DRILL AMERICA 25/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X25/32X1/2)
- DRILL AMERICA #37x6" Cobalt Aircraft Extension Drill Bit (GLBCOX637)
- DRILL AMERICA #8x12" Cobalt Aircraft Extension Drill Bit (GLBCOX128)
- DRILL AMERICA 9/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/16)
- DRILL AMERICA #35x6" HSS Aircraft Extension Drill Bit (DWDA/CX635)
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X5/8X1/2)
- DRILL AMERICA 1-1/8" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/8X3/4)
- Drill America Extra Long Drill Bits