Shop All High Speed Jobber Drill Bits
Drill America
#25 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDSP25
Zoro # G1818110
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #25
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDSP25
- Zoro # G1818110
- UPC # 887861019071
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #25 |
Overall Length | 3" |
Flute Length | 1-7/8" |
Drill Bit Size | #25 |
Details
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA SAE T-Handle Hex Key, 3/8 in Tip Size, 8 in Long, 3 5/16 in Short (96T INOX)
- LISLE SOCKET TAP #4 (LI70580)
- BON TOOL Edger/Groover, 18", 3/4" Bit, 1/2" Radius Wood Handle (12-609)
- MILWAUKEE TOOL METAL MULTI-TOOL BLADES (49-10-9006)
- DRILL AMERICA #26 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP26)
- DRILL AMERICA 23/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN23/64)
- DRILL AMERICA U HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPU)
- DRILL AMERICA 7/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/32)
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP28)
- DRILL AMERICA 31/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP31/64)
- STM 017mm General Purpose HSS Drill (143342)
- Drill America High Speed Jobber Drill Bits