Shop All High Speed Steel Chucking Reamers
Drill America
.2480 HSS Dowel Pin Reamer
Mfr # DWRRDP.2480
Zoro # G1730559
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Size 0.248
Product Information
- Brand Drill America
- MFR # DWRRDP.2480
- Zoro # G1730559
- UPC # 887861148443
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-1/2" |
Size | 0.248 |
Overall Length | 6" |
Reamer Size | 0.2480" |
Details
Item | Dowel Pin Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19605)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- WESTWARD Cross Pein Hammer, 3-1/2 lb., 16 In, Steel (24Z040)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (960)
- DRILL AMERICA .3760 HSS Dowel Pin Reamer (DWRRDP.3760)
- DRILL AMERICA .3745 HSS Dowel Pin Reamer (DWRRDP.3745)
- DRILL AMERICA .3135 HSS Dowel Pin Reamer (DWRRDP.3135)
- DRILL AMERICA 2-1/4" HSS Spiral Flute Shell Reamer (DWRRSS2-1/4)
- DRILL AMERICA #27 HSS Straight Shank Straight Flute Chucking Reamer (DWRR27)
- DRILL AMERICA 3/4" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/4)
- DRILL AMERICA 7/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR7/32)
- Drill America Reamers