Shop All Counterbores
Drill America
23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR23/64
Zoro # G1742319
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 23/64"
- Overall Length 4-1/16"
- Finish Uncoated (Bright)
- Shank Type Straight
- Size- Decimal 0.359375 in
Product Information
- Brand Drill America
- MFR # DEWCBR23/64
- Zoro # G1742319
- UPC # 887861129008
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 23/64" |
Overall Length | 4-1/16" |
Size- Decimal | 0.359375 in |
Shank Size | 5/16" |
Details
Finish | Uncoated (Bright) |
Shank Type | Straight |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (18616)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-4)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX98)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175PF)
- DRILL AMERICA 1-3/8"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-3/8)
- DRILL AMERICA 1/4"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/4)
- DRILL AMERICA 19/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR19/32)
- DRILL AMERICA 7/8"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/8)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/4)
- DRILL AMERICA 5/16"x3/32" Pilots for Counterbore (DEWPIL5/16X3/32)
- DRILL AMERICA 3/16"x3/32" Pilots for Counterbore (DEWPIL3/16X3/32)
- Drill America Counterbores