Shop All Reduced Shank Drill Bits
Drill America
23/32" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round
Mfr # D/ARSD23/32
Zoro # G1955828
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 23/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Bright
Product Information
- Brand Drill America
- MFR # D/ARSD23/32
- Zoro # G1955828
- UPC # 887861014441
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 23/32" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Micrometer, 1" (3M101-00)
- UNIBOR 11/16in - 15/16in Weldon Shank step drill 5 DIAS. (19X11/16E5)
- WILTON Chuck Key (5629441)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94577)
- DRILL AMERICA 47/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD47/64)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/32)
- DRILL AMERICA 37/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X37/64)
- DRILL AMERICA 3/4" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X3/4)
- DRILL AMERICA 1-1/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/32)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F1-1/4)
- CHICAGO-LATROBE 190 14.5MM HSS BLACK OXIDE S&D 1/2" SHK (55503)
- Drill America Reduced Shank Drill Bits