Shop All Reduced Shank Drill Bits
Drill America
23/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F23/32
Zoro # G300482336
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 23/32"
Product Information
- Brand Drill America
- MFR # KFD3F23/32
- Zoro # G300482336
- UPC # 887861294393
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 23/32" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J248-8)
- RIDGID Roll, Drive 2-6" (93757)
- STARRETT Rule Hook 12IN (CH604R-12)
- STANLEY Screwdriver, 8" L Overall, 1/4" Tip Size (STHT60783)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD3/4)
- DRILL AMERICA 33/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Drill Bit Finish: Gold (D/ACO33/64)
- DRILL AMERICA 11/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD11/16)
- DRILL AMERICA 43/64" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (D/ARSD3/8X43/64)
- DRILL AMERICA 1-45/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-45/64)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-1/16)
- MILWAUKEE TOOL 5/8" Titanium Silver and Deming Bit (48-89-4636)
- Drill America Reduced Shank Drill Bits