Shop All High Speed Jobber Drill Bits
Drill America
#23 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD23
Zoro # G1811664
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #23
- Overall Length 3-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFD23
- Zoro # G1811664
- UPC # 887861036054
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #23 |
Overall Length | 3-1/8" |
Flute Length | 2" |
Drill Bit Size | #23 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg (46 11 A3 SBA)
- HUSQVARNA NUT (504023401)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 6 (C6-3/8-82)
- MIDWEST FASTENER 3/16" x 5-1/2" Steel Concrete Drill Bits (07884)
- DRILL AMERICA 5/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/32)
- DRILL AMERICA 27/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP27/64)
- DRILL AMERICA 27/64" HSS Black Oxide Jobber Length Drill Bit (D/AN27/64)
- DRILL AMERICA 11/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP11/32)
- DRILL AMERICA S HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDS)
- DRILL AMERICA 21/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/64)
- STM 41 Fast Spiral HSS Drill (117798)
- Drill America High Speed Jobber Drill Bits