Shop All Reduced Shank Drill Bits
Drill America
22.00mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD22.0MM
Zoro # G1924459
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 22.00mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDRSD22.0MM
- Zoro # G1924459
- UPC # 887861035613
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 22.00mm |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 24 in Clamp, F, 1200 PSI, 3-P S-Pad, Steel Chrome (TCFF241200SD)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1-1/2In Outer Diameter 3/4-10UNC (C65250)
- JET Washer Jdp-14M/Jf/Mf/17M/Mf 20 (13005601)
- MORSE 1" Bi-Metal Hole Saw (MHS16)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD7/8)
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Drill Bit Point Angle: 118 Degrees (D/ARSD3/8)
- DRILL AMERICA 29/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X29/64)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F5/8)
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F37/64)
- DRILL AMERICA 3/4" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO3/4)
- CLE-LINE Reduced Shank Drill Bit, 3/4 in Drill Bit, 118 Degrees Drill Bit Point Angle, High Speed Steel (C20748)
- Drill America Reduced Shank Drill Bits