Shop All High Speed Steel End Mills
Drill America
21/64"x3/8" HSS 2 Flute Double End End Mill
Mfr # DWCT210A
Zoro # G1827378
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Double End
- Finish Uncoated (Bright)
- Overall Length 3-1/8"
- Flute Length 9/16"
Product Information
- Brand Drill America
- MFR # DWCT210A
- Zoro # G1827378
- UPC # 887861155755
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 3-1/8" |
Flute Length | 9/16" |
Milling Dia. | 5/8" |
Shank Size | 3/8" |
Details
Description
HSS, Center Cutting, Size 21/64, Shank Dia 3/8, Length of Cut 9/16, O.A.L. 3-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- IRWIN Hacksaw Blades, 224He, 12"x24 Tpi, Bi-Metal (LEX20155)
- EXAIR Air Gun Nozzle, 2-1/16 In. L (1122)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14563)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (BRCF312)
- DRILL AMERICA 3/16"x3/16 Shank HSS 4 Flute Double End Long End Mill (DWCF106)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Single End Ball End Mill (DWCT1118)
- DRILL AMERICA 14.00mm HSS 4 Flute Single End End Mill (DWC14MM-4FSE)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF312)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF208)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill (BRCF341)
- Drill America High Speed Steel End Mills