Shop All Spiral Flute Drill Bits
Drill America
21/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade
Mfr # KFD3F21/64
Zoro # G700482530
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drill America
- MFR # KFD3F21/64
- Zoro # G700482530
- UPC # 887861037471
- Country of Origin China
- Category Spiral Flute Drill Bits
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Black and gold surface treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 15 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200F-MASD)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-122)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3107)
- GEARWRENCH 18mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86418)
- DRILL AMERICA 5/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F5/32)
- DRILL AMERICA #37 HSS Heavy Duty Split Point Stub Drill Bit (DWDST37)
- DRILL AMERICA 55/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST55/64)
- DRILL AMERICA 5/16" HSS Heavy Duty Split Point Stub Drill Bit (D/AST5/16)
- DRILL AMERICA 3/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F3/32)
- DRILL AMERICA 1/2" HSS Heavy Duty Split Point Stub Drill Bit (D/AST1/2)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191036)
- Drill America Spiral Flute Drill Bits