Shop All Reduced Shank Drill Bits
Drill America
21.50mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD21.5MM
Zoro # G1931468
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 21.50mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDRSD21.5MM
- Zoro # G1931468
- UPC # 887861106085
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 21.50mm |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/16" Spline SAE Socket, 12 Points (J5014DPL)
- CEDARBERG Snap-Loc Systems ™ 1/4 System 1/4 Nozzle Pac of 4 (8425-16)
- KRAFT TOOL Margin Trowel w/ProForm Ha, 8" x 2 (GG433PF)
- DYNABRADE Dust Collection, System, 56303 (56303)
- DRILL AMERICA 5/16" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (D/ARSD5/16)
- DRILL AMERICA 1-1/4" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO1-1/4)
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD17/32)
- DRILL AMERICA 1-3/4" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-3/4)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD21/32)
- DRILL AMERICA 13/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X13/32)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-5/32)
- Drill America Drill Bits