Shop All Extra Long Drill Bits
Drill America
21/32" x 18" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL18X21/32X1/2
Zoro # G905900990
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 21/32"
- Shank Dia. 1/2"
Product Information
- Brand Drill America
- MFR # DWDDL18X21/32X1/2
- Zoro # G905900990
- UPC # 887861308090
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 21/32" |
Shank Dia. | 1/2" |
Overall Length | 18" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988400)
- PRECISION BRAND Feeler Gauge, 0.0220x12 L, PK12 (19635)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T20 (80535)
- BOSCH Insert Bit (ITSA38)
- DRILL AMERICA 21/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X21/32X1/2)
- DRILL AMERICA 13/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/64)
- DRILL AMERICA 7/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/8)
- DRILL AMERICA 9/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX69/32)
- DRILL AMERICA 7/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/64)
- DRILL AMERICA 3/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X3/16)
- DRILL AMERICA #40x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1240)
- Drill America Drill Bits