Shop All Reduced Shank Drill Bits
Drill America
21/32" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6"
Mfr # D/ARSD21/32
Zoro # G1955575
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 21/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Bright
Product Information
- Brand Drill America
- MFR # D/ARSD21/32
- Zoro # G1955575
- UPC # 887861014403
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 21/32" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Flap Wheel, 1-1/2in dia., 2in L, Emery (505)
- RIDGID Spool, Bending 1" (48383)
- ULLMAN Pick-Up Tool, Mag, 8.25 to 30.25 In, 10 lb (HT-3)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 7-Piece (647M)
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD43/64)
- DRILL AMERICA 15.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD15.0MM)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F19/32)
- DRILL AMERICA 37/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X37/64)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F45/64)
- DRILL AMERICA 1/2" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X1/2)
- HUTCHINS Sand-Board, 2-3/4"X17" (HUT5501)
- Drill America Drill Bits