Shop All High Speed Jobber Drill Bits
Drill America
#21 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN21
Zoro # G1822128
product price: $0.60
/ea
Sold in multiples of 24 for $14.40
$14.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #21
- Overall Length 3-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN21
- Zoro # G1822128
- UPC # 887861017046
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #21 |
Overall Length | 3-1/4" |
Flute Length | 2-1/8" |
Drill Bit Size | #21 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-4038x2)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13289)
- KODIAK CUTTING TOOLS .205 HSS Chucking Reamer Straight Flute Straight Shank (5475668)
- DEWALT 5/16" Titanium Speed Tip Drill Bit (DW1320)
- DRILL AMERICA 7/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-1/16" (DWDN7/16)
- DRILL AMERICA 5/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/64)
- DRILL AMERICA #18 HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (D/ASP18)
- DRILL AMERICA B HSS Black Oxide Jobber Length Drill Bit (DWDNB)
- DRILL AMERICA 1/2" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP1/2)
- DRILL AMERICA 15/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/64)
- DRILL AMERICA Q HSS Black Oxide Jobber Length Drill Bit (DWDNQ)
- Drill America Drill Bits