Shop All Reduced Shank Drill Bits
Drill America
20.50mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD20.5MM
Zoro # G1918046
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 20.50mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDRSD20.5MM
- Zoro # G1918046
- UPC # 887861035590
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 20.50mm |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 1/4 Inch Deep 6-Point Socket (SHD03006)
- MARSON Nosepiece, 8-32, Steel (39262)
- FREUD Ultimate Cut-Off Blade, 10 (LU85R010)
- TEKTON 3/8" Drive, Oxygen Sensor Socket, SAE Socket (47749)
- DRILL AMERICA 30.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD30.0MM)
- DRILL AMERICA 1-9/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-9/16)
- DRILL AMERICA 1-25/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-25/64)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD13/16)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD7/8)
- DRILL AMERICA 1-13/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-13/64)
- CUTLER SALES Triumph Twist Drill Style T9F HSS Reduced Shank Drill Black Oxide 1-1/8" (92872)
- Drill America Drill Bits