Shop All Taper Pin Reamers
Drill America
#2/0 HSS Straight Flute Taper Pin Reamer
Mfr # DWRRTP2/0
Zoro # G1925798
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 5/32"
- Flute Length 1-9/16"
- Overall Length 2-9/16"
Product Information
- Brand Drill America
- MFR # DWRRTP2/0
- Zoro # G1925798
- UPC # 887861147774
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 5/32" |
Flute Length | 1-9/16" |
Overall Length | 2-9/16" |
Size | #2/0 |
Reamer Size | #2/0 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Taper Pin Reamer, Size 2/0, Shank Dia 5/32, Short End .1137, Large End .1462, Flute Length 1-9/16, O.A.L. 2-9/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 14-1/2" Spike & Pin Driver (48-62-4040)
- GREAT NECK Screwdriver Set (10 Piece) (73773)
- MILWAUKEE TOOL 14, 18, 24 TPI Metal Cutting Bi-Metal 16PC Metal Cutting SAWZALL® Blade Set, 16 PK (49-22-1216)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 14T 6LG (5pk) (ML48-00-5182)
- DRILL AMERICA #8 HSS Helical Flute Taper Pin Reamer (DWRRTPH8)
- DRILL AMERICA #6/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH6/0)
- DRILL AMERICA #5/0 HSS Straight Flute Taper Pin Reamer (DWRRTP5/0)
- DRILL AMERICA #4 HSS Straight Flute Taper Pin Reamer (DWRRTP4)
- DRILL AMERICA #5 HSS Straight Flute Taper Pin Reamer (DWRRTP5)
- DRILL AMERICA #3/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH3/0)
- DRILL AMERICA #10 HSS Spiral Flute Taper Pin Reamer (DWRRTPS10)
- Drill America Reamers