Shop All High Speed Jobber Drill Bits
Drill America
#20 HSS Split Point Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDSP20
Zoro # G1835017
product price: $0.82
/ea
Sold in multiples of 12 for $9.84
$9.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #20
- Overall Length 3-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDSP20
- Zoro # G1835017
- UPC # 887861019026
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #20 |
Overall Length | 3-1/4" |
Flute Length | 2-1/8" |
Drill Bit Size | #20 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black Oxide |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Retriever, 5 lb. Pull (906)
- GENERAL TOOLS RULE 6""POCKET1/2METR+ENG (305-ME)
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 71 180)
- VESTAL MFG VESTAL 236 Brick Lintel, Steel, Painted (236)
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP21)
- DRILL AMERICA #19 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP19)
- DRILL AMERICA #80 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN80)
- DRILL AMERICA #27 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP27)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3/4" (DWDN1/64)
- DRILL AMERICA 8.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.50)
- DRILL AMERICA 12.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM12.00)
- Drill America Drill Bits