Shop All Taper Pin Reamers
Drill America
#2/0 HSS Spiral Flute Taper Pin Reamer
Mfr # DWRRTPS2/0
Zoro # G1942780
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 5/32"
- Flute Length 1-9/16"
- Overall Length 2-9/16"
Product Information
- Brand Drill America
- MFR # DWRRTPS2/0
- Zoro # G1942780
- UPC # 887861148207
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 5/32" |
Flute Length | 1-9/16" |
Overall Length | 2-9/16" |
Size | #2/0 |
Reamer Size | #2/0 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Taper Pin Reamer |
Description
HSS, Taper Pin Reamer, Size 2/0, Shank Dia 5/32, Short End .1137, Large End .1462, Flute Length 1-9/16, O.A.L. 2-9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 01 200)
- GREENLEE Crimper, Hydraulic, 750 kcmil Cap, 12 Ton (RK1240)
- PRIMELINE TOOLS 9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack) (MP3502)
- WOODOWL Spade Bit 6" x 3/8" (00603)
- DRILL AMERICA #5/0 HSS Straight Flute Taper Pin Reamer (DWRRTP5/0)
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- DRILL AMERICA 3/4" to 1-5/16" Ball Joint Taper Reamer (DWRBJR3/4)
- DRILL AMERICA #7/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7/0)
- DRILL AMERICA #0 HSS Helical Flute Taper Pin Reamer (DWRRTPH0)
- DRILL AMERICA #8 HSS Helical Flute Taper Pin Reamer (DWRRTPH8)
- DRILL AMERICA #4/0 HSS Straight Flute Taper Pin Reamer (DWRRTP4/0)
- Drill America Reamers