Shop All Carbide-Tipped Drill Bits
Drill America
#2 Solid Carbide Drill Bit
Mfr # DMOD2
Zoro # G1956494
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #2
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DMOD2
- Zoro # G1956494
- UPC # 887861046541
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #2 |
Overall Length | 3" |
Flute Length | 1-3/4" |
Drill Bit Size | #2 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 12mm 72 Tooth 12 Point Metric (CMMT42570)
- OSG Spiral Point Tap, Plug 3 Flutes (16722)
- NORSEMAN BY VIKING DRILL AND TOOL 9/16 in., 5/8 in., 3/4 in., 1" Cryo-Nitride S&D Set (30323)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115400)
- DRILL AMERICA #5 Solid Carbide Drill Bit (DMOD5)
- DRILL AMERICA #1 Solid Carbide Drill Bit (DMOD1)
- DRILL AMERICA #7 Solid Carbide Drill Bit (DMOD7)
- DRILL AMERICA N Solid Carbide Drill Bit (DMODN)
- DRILL AMERICA 1/4" Solid Carbide Drill Bit (DMOD1/4)
- DRILL AMERICA 19/64" Solid Carbide Drill Bit (DMOD19/64)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 1/8" (39563)
- Drill America Carbide-Tipped Drill Bits