Shop All Combined Drill & Countersinks
Drill America
#2 Regular HSS Combined Drill Bit and Countersink
Mfr # DEWCCD2
Zoro # G1813658
Sold in multiples of 4 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish Uncoated (Bright)
- Drill Bit Size #2
- Shank Type Round
- Drill Bit Material High Speed Steel
Product Information
- Brand Drill America
- MFR # DEWCCD2
- Zoro # G1813658
- UPC # 887861060110
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 1-7/8" |
Size | #2 |
Drill Bit Size | #2 |
Details
Item | Combined Drill and Countersink Drill Bit |
Drill Bit Finish | Uncoated (Bright) |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Description
Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. 2, Body Dia 3/16, Point Diameter 5/64 Point Length 5/64, O.A.L. 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING IMPACT HEX DRIVER 10 PC SET (VIIMPACT-VI6)
- DEWALT 10 in. Table Saw with Scissor Stand (DWE7491X)
- HHIP 6 Piece Tool Kit Caliper Micrometer Combination Square (4902-0009)
- RHINO Multi Pro Driver with Case (311002)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- DRILL AMERICA #7 Regular HSS Combined Drill Bit and Countersink (DEWCCD7)
- DRILL AMERICA #6x6" Extra Long Combined Drill Bit and Countersink (DEW6X6)
- DRILL AMERICA #3x4" Extra Long Combined Drill Bit and Countersink (DEW3X4)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- DEWALT #12 Countersink 7/32" Replacement Drill Bit (DW2540)
- Drill America Combined Drill & Countersinks