Shop All Tapered Pipe Reamers
Drill America
2" HSS Spiral Flute Taper Pipe Reamer
Mfr # DWRTPRS2INCH
Zoro # G1917930
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Round
- Flute Length 1-3/4 in
- Overall Length 4-1/2 in
- Finish Bright
- Material - Machining High Speed Steel
Product Information
- Brand Drill America
- MFR # DWRTPRS2INCH
- Zoro # G1917930
- UPC # 887861152099
- Country of Origin China
- Category Tapered Pipe Reamers
Dimensions
Flute Length | 1-3/4 in |
Overall Length | 4-1/2 in |
Details
Shank Type - Machining | Round |
Finish | Bright |
Material - Machining | High Speed Steel |
Style | Taper Pipe |
Flute Type | Spiral |
Description
HSS, Taper Pipe & Burring Reamer, Size 2, Flute Length 1-3/4, Range Dia 2-17/642-5/32, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 11/16 in Short, 10 PK (15505)
- MILWAUKEE TOOL 3-1/2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4576)
- LINK HANDLES Fork Handle, Heavy Duty, 30", SS, D-Grip (66592)
- IRWIN Vise Grip VGP8R 8 Inch Sheet Metal Locking Pliers (VGP8R)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- DRILL AMERICA 1/2" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/2)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1-1/4)
- DRILL AMERICA 1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/4)
- DRILL AMERICA 3/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/8)
- DRILL AMERICA 3/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/4)
- Drill America Reamers