Shop All Taper Pin Reamers
Drill America
#2 HSS Spiral Flute Taper Pin Reamer
Mfr # DWRRTPS2
Zoro # G1939728
original price:
$21.71
15% off
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 13/64"
- Flute Length 1-15/16"
- Overall Length 3-3/16"
Product Information
- Brand Drill America
- MFR # DWRRTPS2
- Zoro # G1939728
- UPC # 887861148238
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 13/64" |
Flute Length | 1-15/16" |
Overall Length | 3-3/16" |
Size | #2 |
Reamer Size | #2 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Taper Pin Reamer, Size 2, Shank Dia 13/64, Short End .1605, Large End .2008, Flute Length 1-15/16, O.A.L. 3-3/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cant Saw File, Std Cut, Triangular, 10 In L (10Z679)
- KLEIN TOOLS Replacement Tap for 625-32, 627-20 (626-32)
- PROTO 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (J5441-10M-TT)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated (963)
- DRILL AMERICA #3 HSS Spiral Flute Taper Pin Reamer (DWRRTPS3)
- DRILL AMERICA #2 HSS Helical Flute Taper Pin Reamer (DWRRTPH2)
- DRILL AMERICA #3 HSS Straight Flute Taper Pin Reamer (DWRRTP3)
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- DRILL AMERICA #5 HSS Spiral Flute Taper Pin Reamer (DWRRTPS5)
- DRILL AMERICA #7 HSS Helical Flute Taper Pin Reamer (DWRRTPH7)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- Drill America Taper Pin Reamers