Shop All High Speed Jobber Drill Bits
Drill America
#2 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-7/8"
Mfr # DWDN2
Zoro # G1828050
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #2
- Overall Length 3-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN2
- Zoro # G1828050
- UPC # 887861016858
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #2 |
Overall Length | 3-7/8" |
Flute Length | 2-5/8" |
Drill Bit Size | #2 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X3/8)
- CENTRAL TOOLS General Tools 318-807SX Ratchet Offset Screwdriver (318-807SX)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04509)
- DRILL AMERICA 1/4" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/4)
- DRILL AMERICA #54 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 7/8" (D/AN54)
- DRILL AMERICA 9/64" HSS Black Oxide Jobber Length Drill Bit (DWDN9/64)
- DRILL AMERICA #5 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5)
- DRILL AMERICA 3/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/32)
- DRILL AMERICA 5/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/64)
- GARANT HSS Jobber Drill, Uncoated, 5 mm (114150 5)
- Drill America High Speed Jobber Drill Bits