Shop All Taper Shank Drill Bits
Drill America
2" HSS 5MT Taper Shank Drill Bit
Mfr # DWDTS2INCH
Zoro # G1923777
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 2"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDTS2INCH
- Zoro # G1923777
- UPC # 887861049153
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 2" |
Overall Length | 17-3/8" |
Flute Length | 10-3/8" |
Shank Size | 5MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, 4.4Wx9.7L, MD Red (6962MD4)
- OX TOOLS Pro Utility Knife Pouch, Oil Tanned Leather (OX-P263404)
- JAMESON Duct Hunter Accessory Kit for 7/16" Rod (13-716-AK)
- OSG Spiral Flute Tap, Plug 2 Flutes (1985100)
- DRILL AMERICA 1-5/64" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/64-3MT)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- DRILL AMERICA 9/16" HSS 2MT Taper Shank Drill Bit (DWDTS9/16)
- DRILL AMERICA 1-45/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-45/64)
- DRILL AMERICA 1-11/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-11/64)
- DRILL AMERICA 1-7/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-7/8)
- DRILL AMERICA 1-5/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-5/8)
- Drill America Drill Bits