Shop All Countersinks
Drill America
2"-82 HSS 4 Flute Machine Countersink
Mfr # DEWMSK2-82
Zoro # G1740130
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 2"
- Overall Length 5-3/8"
- Included Angle 82 Degrees
- Finish Uncoated (Bright)
- Shank Size 1/2"
Product Information
- Brand Drill America
- MFR # DEWMSK2-82
- Zoro # G1740130
- UPC # 887861131889
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 2" |
Overall Length | 5-3/8" |
Shank Size | 1/2" |
Details
Countersink Angle | 82 |
Number of Flutes | 4 |
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
4 Flute countersinks (or machine countersinks) are designed for countersinking holes for centers or for enlarging existing holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5930T)
- URREA Amber Screwdriver Set of 19 Pieces Comb (9600E)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel (GN5C----5S2B-22)
- UNIBOR 7/8 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27128)
- DRILL AMERICA 1"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1-100)
- DRILL AMERICA 1/2"-#6 HSS Threaded Shank Stop Countersink (TSC1/2-6)
- DRILL AMERICA 3/16"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/16-100)
- DRILL AMERICA 1/2"-3/32" HSS Threaded Shank Stop Countersink (TSC1/2-3/32)
- DRILL AMERICA 1/2"-#20 HSS Threaded Shank Stop Countersink (TSC1/2-20)
- DRILL AMERICA 5/8"-60 HSS Single Flute Countersink (DEWSFC5/8-60)
- MELIN TOOL CO Countersink, Hss, 1F 90 deg., 1" (HS1-1-90)
- Drill America Countersinks