Shop All Taper Shank Drill Bits
Drill America
2-3/4" HSS 5MT Taper Shank Drill Bit
Mfr # DWDTS2-3/4
Zoro # G1934155
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 2-3/4"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDTS2-3/4
- Zoro # G1934155
- UPC # 887861049634
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 2-3/4" |
Overall Length | 20-3/8" |
Flute Length | 12-3/4" |
Shank Size | 5MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Plumb Bob 5 Oz Steel (790-5)
- POWERBUILT 9Pc 3/8" Drive SAE 6Pt Socket Set (641716)
- STARRETT 3-7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0378)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2695-24)
- DRILL AMERICA 5/8" HSS 2MT Taper Shank Drill Bit (DWDTS5/8)
- DRILL AMERICA 3" HSS 5MT Taper Shank Drill Bit (DWDTS3INCH)
- DRILL AMERICA 1-3/4" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-3/4-4MT)
- DRILL AMERICA 1-9/16" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-9/16-4MT)
- DRILL AMERICA 35/64" Carbide Tipped 2MT Taper Shank Drill Bit (DWDTSCT35/64)
- DRILL AMERICA 21/32" HSS 2MT Taper Shank Drill Bit (DWDTS21/32)
- DRILL AMERICA 1-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS1-3/4)
- Drill America Taper Shank Drill Bits