Shop All Hex Dies
Drill America
2-3/4"-12 Carbon Steel Hex Die
Mfr # DWTSH2-3/4-12
Zoro # G1820420
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 2-3/4"-12
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTSH2-3/4-12
- Zoro # G1820420
- UPC # 887861107884
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 2-3/4"-12 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-1/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2113x12)
- JONARD TOOLS Insertion Tool, IC, 24 to 28 Pins (MOS-2428)
- SLICE Safety Blade, General Purpose, Ceramic, PK4 (10539)
- SIMONDS Knife File, Smooth/Double, 10inL, Nat. (73504000)
- DRILL AMERICA 1-11-1/2 NPT Carbon Steel Hex Pipe Die (DWTHXNPT1INCH)
- DRILL AMERICA m8x1.25 Carbon Steel Hex Die (DWTMHX8X1.25)
- DRILL AMERICA 1/2"-32 Carbon Steel Hex Die (DWTSH1/2-32)
- DRILL AMERICA 1-5/8"-14 Carbon Steel Hex Die (DWTSH1-5/8-14)
- DRILL AMERICA 5/8"-18 HSS Hex Die (DWTHSHEX5818)
- DRILL AMERICA 2-1/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-1/4-8)
- GEARWRENCH 5-Piece Ratcheting Tap and Die Drive Accessory Set (KDS3880)
- Drill America Hex Dies