Shop All Hex Dies
Drill America
2-1/4"-8 Carbon Steel Hex Die 8 Pitch
Mfr # DWTSH2-1/4-8
Zoro # G1816799
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 2-1/4"-8
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSH2-1/4-8
- Zoro # G1816799
- UPC # 887861106542
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 2-1/4"-8 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 5mm BallPoint Hex 50mm 1/4 Sq. Drive (2011M.50-5)
- GREY PNEUMATIC 3/4" Drive, 1 SAE Socket, 6 Points (3932F)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (13A663)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 60" Long, Nickel Plate (C73)
- DRILL AMERICA m18x2 Carbon Steel Hex Die (DWTSMH18X2)
- DRILL AMERICA 5/8"-18 Carbon Steel Left Hand Hex Die (DWTHX5818LH)
- DRILL AMERICA 1-3/4"-16 Carbon Steel Hex Die (DWTSH1-3/4-16)
- DRILL AMERICA m12x1 Carbon Steel Hex Die (DWTSMH12X1)
- DRILL AMERICA 1-1/4"-12 HSS Hex Die (DWTHSHEX11412)
- DRILL AMERICA 7/8"-14 HSS Hex Die (DWTHSHEX7814)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/2-20 Nf (96210)
- Drill America Dies