Shop All Pipe Taps
Drill America
2-1/2in-8 NPT Left Handed HSS 8 Flute Pipe Tap
Mfr # DWT64014LH
Zoro # G510547986
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type NPT
- Tap Style Reverse
- Tap Finish Uncoated (Bright)
- Overall Length 5-1/2"
- Tap Material High Speed Steel
Product Information
- Brand Drill America
- MFR # DWT64014LH
- Zoro # G510547986
- UPC # 887861291583
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 2-1/2"-8 |
Overall Length | 5-1/2" |
Details
Tap Thread Type | NPT |
Tap Style | Reverse |
Tap Finish | Uncoated (Bright) |
Tap Material | High Speed Steel |
Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Thread Direction | Left Hand |
Description
Also called pipe taps High speed steel NPT pipe taps are designed to make new threads OR clean/re-thread damaged or jammed pipe threads They are appropriate for threading a wide variety of materials both ferrous and non-ferrous The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer NPT threads require the use of a sealer like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop Sterile Poly 60Ml, Pk100 (H36902-0000)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41119)
- KESON Measure Tape Open Reel 100Ft (OTR18100)
- FEIN E Cut Curve Hcs Sl Blades 1 3/8" Width P (63502227270)
- DRILL AMERICA 1-1/2in-11-1/2in NPT HSS 7 Flute Pipe Tap, Left Hand (DWT64012LH)
- DRILL AMERICA 1-11in-1/2 NPT HSS 5 Flute Pipe Tap, Left Hand (DWT64010LH)
- DRILL AMERICA 1/8"-27 HSS 4 Flute Pipe Tap (T/A64005)
- DRILL AMERICA 1/4"-18 NPT HSS 4 Flute Pipe Tap (DWT64006)
- DRILL AMERICA 3/8"-18 NPT Carbon Steel Pipe Tap (DWTPT3/8)
- DRILL AMERICA 3-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT3-1/2)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY0)
- Drill America Pipe Taps