Shop All Annular Cutters
Drill America
2-1/16"x3" HSS Annular Cutter
Mfr # DWC5-530-383
Zoro # G1737699
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 2-1/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWC5-530-383
- Zoro # G1737699
- UPC # 887861225595
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 2-1/16" |
Cutting Depth | 3" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball W/Out Lock, #10-32, 33/64, PK5 (52905X)
- MILTON INDUSTRIES Rubber Tip Blow Gun (MILS153)
- WEATHERHEAD Hydraulic Hose Saw 110 VAC, 1463031 (ET9100-07-110)
- PROTO 1/2" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5321MCF)
- DRILL AMERICA 5/8" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-116)
- DRILL AMERICA 11/16"x1" HSS Annular Cutter (DWC5-530-119)
- DRILL AMERICA 1-13/16"x2" HSS Annular Cutter (DWC5-530-272)
- DRILL AMERICA 1-1/4"x2" HSS Annular Cutter (DWC5-530-245)
- DRILL AMERICA 1-1/16"x2" HSS Annular Cutter (DWC5-530-236)
- DRILL AMERICA 13/16"x2" HSS Annular Cutter (DWC5-530-224)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-5/8" x 3" (HMY.2-5/8)
- Drill America Annular Cutters