Shop All Keyseat Cutter
Drill America
1"x3/16" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC608
Zoro # G1755567
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 29/64"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWCWC608
- Zoro # G1755567
- UPC # 887861179669
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 29/64" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 1, Face With 3/16, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROFIX DXP series 60V Battery Fast Charger, DC60UN26-C25 (DC60UN26-C25)
- MILWAUKEE TOOL 3/8 in. Drive 15mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9085)
- KYOCERA Grooving Insert, GDGS 3020N020NB KPD001 Grade PCD (GDGS3020N020NBKPD001)
- WESTWARD Warding File, Bastard/Smooth, Rect, 10 In L (10Z730)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- DRILL AMERICA 5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC302-1/2)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- Drill America Keyseat Cutter