Shop All Counterbores
Drill America
1"x3/16" HSS Aircraft Counterbore 1/4" Shank
Mfr # DEWA/CCBR1
Zoro # G1746214
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11/64"
- Overall Length 3-1/8"
- Finish Uncoated (Bright)
- Shank Type Round
- Size- Decimal 1 in
Product Information
- Brand Drill America
- MFR # DEWA/CCBR1
- Zoro # G1746214
- UPC # 887861128872
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 11/64" |
Overall Length | 3-1/8" |
Size- Decimal | 1 in |
Shank Size | 1/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Apex Extention 12 Inch (M-490-12)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- IRWIN DRILL BIT 27/64"" COBALT (3016127)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- DRILL AMERICA 1"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1INCH)
- DRILL AMERICA 5/16"x3/32" Pilots for Counterbore (DEWPIL5/16X3/32)
- DRILL AMERICA 1/4"x3/16" Pilots for Counterbore (DEWPIL1/4X3/16)
- DRILL AMERICA 5/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/16)
- DRILL AMERICA 15/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/16)
- DRILL AMERICA #4 .111mm Machine Screw Solid Counterbore (DEWCBRSOL4)
- DRILL AMERICA 5/16"x3/16" Pilots for Counterbore (DEWPIL5/16X3/16)
- Drill America Porting Tools & Counterbores