Shop All Extra Long Drill Bits
Drill America
1"x18" HSS Extra Long Drill Bit with 1/2"Shank
Mfr # DWDDL18X1INCHX1/2
Zoro # G1947680
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1"
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Size 1"
- Drill Bit Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWDDL18X1INCHX1/2
- Zoro # G1947680
- UPC # 887861062169
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 1" |
Size | 1" |
Overall Length | 18" |
Flute Length | 13" |
Shank Size | 1/2" |
Details
Item | Extra Length Drill Bit |
Shank Type | Straight |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Poly Belt with Wiper (BMMP-0024)
- KIPP Adjustable Handle, Size: 4 1/2-13X55 Zinc, Black Satin, Comp: Steel (K0116.4A51X55)
- BETA Slotted Head Screwdriver, 3.5mm x 100mm (012900021)
- ATD TOOLS ATD Tools ATD-11219 4.87 in. x 8 PT Axle Nut Socket (ATD-11219)
- DRILL AMERICA #38x6" HSS Aircraft Extension Drill Bit (DWDA/CX638)
- DRILL AMERICA 27/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX627/64)
- DRILL AMERICA #35x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1235)
- DRILL AMERICA 29/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1229/64)
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1231/64)
- DRILL AMERICA #55x6" HSS Aircraft Extension Drill Bit (DWDA/CX655)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/32x8IN (50468)
- Drill America Drill Bits