Shop All Annular Cutters
Drill America
1"x1" Carbide Tipped Annular Cutter
Mfr # CTC5-530-133
Zoro # G1732528
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material Carbide Tipped
- Diameter 1"
- Shank Dia. 3/4"
- Material Carbide Tipped
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # CTC5-530-133
- Zoro # G1732528
- UPC # 887861183956
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | Carbide Tipped |
Material | Carbide Tipped |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines. Carbide Tipped annular cutters are used in mag drills to provide fast drilling of larger diameter holes with longer life and the ability to perform in more abrasive and harder materials than high speed cutters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 198 Piece Starter Master Set (D096003)
- TEKTON 3/4 Inch Nylon Spring Clamp (3913)
- GREY PNEUMATIC SKT 1" DRIVE X 24MM HEX DRIVER IM (GP4924M)
- ARCONIC Rn-1 Thread/Sert Kit Steel (M39314)
- DRILL AMERICA Pilot for 1" Carbide Tipped Annular Cutter (CTC5-530-905)
- DRILL AMERICA 1"x2" Carbide Tipped Annular Cutter (CTC5-530-233)
- DRILL AMERICA Annular Cutter Set (DWC5-530-502)
- DRILL AMERICA 1-3/4"x2" Carbide Tipped Annular Cutter (CTC5-530-269)
- DRILL AMERICA 1-11/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-266)
- DRILL AMERICA 1-3/8"x1" Carbide Tipped Annular Cutter (CTC5-530-151)
- DRILL AMERICA 7/16"x2" HSS Annular Cutter (DWC5-530-210)
- Drill America Annular Cutters