Shop All Drill Bit and Tap Sets
Drill America
1in-36 UNS HSS Plug Tap and 25.00mm HSS 1/2in Shank Drill Bit Kit
Mfr # POUFS1-36
Zoro # G110548031
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Finish Uncoated (Bright)
- Thread Type UNS (Special)
- Drill Sizes 25.00 mm
- Includes 1 Tap and 1 Drill Bit
Product Information
- Brand Drill America
- MFR # POUFS1-36
- Zoro # G110548031
- UPC # 887861315449
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Tap Sizes | 1"-36 |
Drill Sizes | 25.00 mm |
Details
Drill Bit Material | High Speed Steel |
Finish | Uncoated (Bright) |
Thread Type | UNS (Special) |
Includes | 1 Tap and 1 Drill Bit |
Application | Re-threading and threading |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 118 |
Tap Style | Plug |
Drill Bit Finish | Black Oxide |
Shank Type | Square |
Flute Type | Straight |
Drill Point Type | Conventional |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Description
Hand Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one High Speed Steel Hand Plug Tap and the matching size. Black Oxide High Speed Steel Drill Bit Hand taps are the most versatile taps for hand use, or for tapping under power. They are for use in general machine tapping or CNC tapping. Hand taps are also appropriate for tapping the vast majority of materials in through or blind holed conditions. High speed steel hand taps can be used for making new threads or re-threading damaged threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 32 Easy Reach Pick Up Tool, (32RE)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7.40mm (C22872)
- GREENLEE Arbor, Round, Fit HoleSaw 9/16 - 1-3/16in (37157)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 1 Pockets (54042)
- DRILL AMERICA 1-1/2in-20 UNS HSS Plug Tap and 1-15/32in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/2-20)
- DRILL AMERICA 1-1/2in-14 UNS HSS Plug Tap and 1-7/16in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/2-14)
- DRILL AMERICA 1-1/2in-10 UNS HSS Plug Tap and 1-27/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/2-10)
- DRILL AMERICA #8-64 UNS HSS Plug Tap and #28 HSS Drill Bit Kit (POUFS8-64)
- DRILL AMERICA m24x3 HSS Plug Tap and 21.00mm HSS 1/2" Shank Drill Bit (POUM24X3)
- DRILL AMERICA 18 Piece Tap and Drill Bit Set, #6 - 1/2in NF in Metal Case (DWDTD99-NF)
- DRILL AMERICA 1"-8 HSS Plug Tap and 7/8" HSS 1/2" Shank Drill Bit (POU1-8)
- Drill America Drill Bit and Tap Sets