Shop All Jobber Length Drill Bits
Drill America
19/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank
Mfr # ZO-GSC19/64
Zoro # G608576522
product price: $9.99
/ea
Sold in multiples of 12 for $119.88
$119.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type 3-Flat
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.2969
- Drill Bit Finish Gold Oxide
Product Information
- Brand Drill America
- MFR # ZO-GSC19/64
- Zoro # G608576522
- UPC # 887861316903
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 19/64" |
Length Class | Standard (Jobber) Length |
Overall Length | 4-3/8" |
Flute Length | 3-1/16" |
Details
Item | Stepped Drill Bit |
Shank Type | 3-Flat |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.2969 |
Drill Bit Finish | Gold Oxide |
Application | Acrylics, Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Includes | 1 Drill Bit |
Point type | Stepped Split Point |
Description
Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills are jobberstandard length have a 135 degree split point tip and a 3 -flat shank to prevent spinning. Product Specs: Size: 19/64, Material: Cobalt, Finish: Gold, Flute Length: 3-1/16, Overall Length: 4-3/8, Shank Type: 3-Flat, Style: Jobber, Cutting Angle: 135, Point Type: Stepped, Number of Flutes: 2, Cutting Direction: Right Hand, Decimal Equivalent: 0.2969, Metric Equivalent: 7.54126mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimpro Crimper with Insul. Terminal Die (CP-372FD27)
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 23mm (KTI-41823)
- MAYHEW Punch and Chisel Set, 6-Piece, Steel (61005)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306741)
- DRILL AMERICA 21/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC21/64)
- DRILL AMERICA 15/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC15/32)
- DRILL AMERICA 7/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC7/32)
- DRILL AMERICA 1/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/16)
- DRILL AMERICA 21/64" HSS Polished Jobber Length Drill Bit (D/AP21/64)
- DRILL AMERICA .30mm HSS Jobber Length Drill Bit (DWDMM.30)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 15/32 (44030)
- Drill America Jobber Length Drill Bits