Shop All High Speed Jobber Drill Bits
Drill America
19/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN19/64
Zoro # G1821604
original price:
$2.17
10% off
new price: $1.95
/ea
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 19/64"
- Overall Length 4-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN19/64
- Zoro # G1821604
- UPC # 887861018258
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 19/64" |
Overall Length | 4-3/8" |
Flute Length | 3-1/16" |
Drill Bit Size | 19/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Dial Indicator Set with On/Off Stand (KDS3761)
- MARSON Riveter Jaw Kit (HP-23A)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG AC & REFRIG RTCHTG BOX OFF WR (KH9907A)
- GREENLEE Arbor, Hex, Fits Hole Saw 9/16 to 1-3/16in (38522)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP3/16)
- DRILL AMERICA #5 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5)
- DRILL AMERICA W HSS Polished Jobber Length Drill Bit (D/APW)
- DRILL AMERICA F HSS Black Oxide Jobber Length Drill Bit (DWDNF)
- DRILL AMERICA #20 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP20)
- DRILL AMERICA #42 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN42)
- VIKING #73 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (02160)
- Drill America Drill Bits