Shop All High Speed Steel Chucking Reamers
Drill America
.1940 HSS Straight Shank Chucking Reamer
Mfr # DWRR.1940
Zoro # G1727935
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 1"
Product Information
- Brand Drill America
- MFR # DWRR.1940
- Zoro # G1727935
- UPC # 887861140867
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1" |
Overall Length | 3" |
Size | 0.194 |
Reamer Size | 0.1940" |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX® Folding Jab Saw (FMHT20559)
- BONDHUS 12 Piece SAE Hex Key Set, 11036 (11036)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5330B)
- FOWLER 12"/300mm Economy Digital Caliper (541001122)
- DRILL AMERICA .2260 HSS Straight Shank Chucking Reamer (DWRR.2260)
- DRILL AMERICA .1980 HSS Straight Shank Chucking Reamer (DWRR.1980)
- DRILL AMERICA .2020 HSS Straight Shank Chucking Reamer (DWRR.2020)
- DRILL AMERICA 1-7/16" HSS Straight Flute Shell Reamer (DWRRS1-7/16)
- DRILL AMERICA .3120 HSS Dowel Pin Reamer (DWRRDP.3120)
- DRILL AMERICA .2350 HSS Straight Shank Chucking Reamer (DWRR.2350)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- Drill America Reamers