Shop All High Speed Steel End Mills
Drill America
1/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill
Mfr # DWCF304-CC
Zoro # G1756020
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Center Cutting
- End Mill Material High Speed Steel
Product Information
- Brand Drill America
- MFR # DWCF304-CC
- Zoro # G1756020
- UPC # 887861157582
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 1/8" |
Flute Length | 3/8" |
Overall Length | 2-5/16" |
Shank Size | 3/8" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Center Cutting, Size 1/8, Shank Dia 3/8, Flute Length 3/8, O.A.L. 2-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Engineer's Tape Measure, 3/8 in Blade (ST10503X)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- MICRO 100 Carb End Mill, 3/8 In, 3FL, CC, Uncoated (GEC-375-3-030)
- METABO HPT Framing Nailer 3-1/4" Ch (NR83AA5M)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Single End Ball End Mill (DWCT1132)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT208)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Long End Mill (DWCF718)
- DRILL AMERICA 7/8"x1/2" HSS 2 Flute Single End End Mill (DWCT335)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Double End End Mill (DWCF218)
- DRILL AMERICA 11/16"x3/4" HSS 4 Flute Double End End Mill, Overall Length: 5-5/8" (DWCF230)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF341-CC)
- Drill America End Mills