Shop All High Speed Steel End Mills
Drill America
1/8"x3/16 Shank HSS 2 Flute Double End End Mill
Mfr # DWCT14
Zoro # G1838998
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Miniature
- Finish Uncoated (Bright)
- Overall Length 2-1/4"
- Flute Length 3/8"
Product Information
- Brand Drill America
- MFR # DWCT14
- Zoro # G1838998
- UPC # 887861159944
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 2-1/4" |
Flute Length | 3/8" |
Milling Dia. | 9/32" |
Shank Size | 3/16" |
Details
Number of Flutes | 2 |
End Mill Style | Miniature |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Miniatures (3/16 Shank), Size 1/8, Shank Dia 3/16, Flute Length 3/8, O.A.L. 2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Cushion Grip Screwdriver 5/16X6 Slotted (9406)
- KODIAK CUTTING TOOLS 1/2-13 Combination Drill & Tap (5498416)
- DIXON TICONDEROGA Chalk Carpenter Blue Hemp Cake (77705)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L664)
- DRILL AMERICA 11/16"x3/4" HSS 4 Flute Double End End Mill, Overall Length: 5-5/8" (DWCF230)
- DRILL AMERICA 1-5/8"x3/4" HSS 4 Flute Single End End Mill (DWCF365)
- DRILL AMERICA 13/16"x3/4" HSS 4 Flute Single End End Mill (DWCF341A)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT306)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End Long End Mill (DWCTL308)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF312)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 3/16"x3/8"x7/16"x2-3/8" (C41551)
- Drill America End Mills